Description
LED Ceiling Occupancy Sensor Lampholder with 8.7W LED Module, 8.7W-120VAC, 60Hz - White
Specifications
| Brand Name | Leviton | Item Name | Occupancy Sensor |
| Type | Direct, Symmetric | Voltage Rating | 120 V |
| Color | White | Mounting Type | Wall/Surface |
| Maximum Load Capacity | 8.7 W | Dimmable | No |
| Material | Plastic | Dimensions | 200.025 mm L x 152.4 mm W x 76.2 mm H |
| Includes | Control Unit, Lamp, Light Sensor | Standards | NFPA 70 |
| UPC | 078477732045 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 | 18 - UNIT - (18) |