Abbotsford
SENWSXAPDT347WH

ACUITY 270LR6 WALL SWITCH SENSOR, PASSIVE DUAL TECHNOL

Price $111.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270LR6
Documents Documents

Description

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds. Single Pole devices can be programmed with Sensor Switch VLP app or traditional push button programming. WSXA MWO can be used in conjunction with sPODMRA MWO. Devices can be spaced up to 250 ft with MWO option. MWO option support up to 9 additional MWO enabled devices (2 neutral-less) on a single traveler. Compatible with LEDs, electronic and magnetic ballasts, CFLs and incandescent. 100% passive detection, no potential for interference with other building systems. Small motion detection to up to 20 ft, Large motion detection up to 36ft. Push-button programmable without removing cover plate - adjustable time delays and operating modes. Dual technology (PDT) utilizes PIR/Micro phonics™ detection (patented). Device accommodates powering over ground or neutral connection (patent pending). Fully meets NEC 2017 Section 404.2C neutral requirements - no current leakage to ground when connected to neutral. Line power and load wires are interchangeable - impossible to wire backwards (patented). Integrated Photocell (disabled by default) prevents light from turning on if sufficient daylight is present. New aesthetic with vandal resistant lens.

Specifications

Brand Name Lithonia Lighting Item Name Occupancy Sensor Switch
Grade 2-Way, Passive Infrared Detection Voltage Rating 347 VAC
Amperage Rating 4.3 A Color White
Mounting Type Wall Frequency Rating 50/60 Hz
Dimmable Yes Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Temperature Rating 32 - 140 °F Standards cULus Listed, cUL Listed, RoHS Compliant
Application For Private Offices, Private Restrooms, Closets, Copy Rooms UPC 194995056552

Packages

1 - UNIT - 1