Description
D-Series Size 1 LED Flood Luminaire, LED, Package 1, 5000K , Medium spot, 347V, Yoke with Cord, 16g, 2ft, Dark bronze finish, super durable
Specifications
| Brand Name | Lithonia Lighting | Item Name | Occupancy Sensor Switch |
| Type | 2-Way, Dual Technology | Color | White |
| Mounting Type | Wall | Series/Model | WSXA |
| Dimmable | Yes | Standards | cULus, cUL Listed |
| UPC | 194994625827 |
Packages
| 1 - UNIT - 1 |