Description
POWERTITE® Series plugs are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Clamping Ring Male Plug | Type | Polarised |
| Number of Wires | 4 | Number of Poles | 4 |
| Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 30 A |
| Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex | Terminal Connection | Pressure Wire |
| Temperature Rating | -40 to 107 °C | NEMA Rating | 3, 3R, 4, 4X |
| Material | Copperfree Aluminum | Grounding | Shell Only |
| For Use With | ADR3044 Receptacle | Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 |
| Application | Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus | UPC | 781381766944 |
Packages
| 1 - UNIT - 1 |