Abbotsford
PASLE430P7WNPT7A

PASS & SEYMOUR LE430P7WNPT7A P/S PLUG 4W 30A 3PH 480V WT 3/4IN AL NPT

Price $445.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LE430P7WNPT7A

Description

30A Pin & Sleeve Plug for use in demanding environments such as data centers, manufacturing facilities, entertainment and more. Configuration includes an NPT Liquid-Tight Fitting for seamless installation with conduit or MC cable. UL Certified. Designed to IEC 309 standards.


Legrand Pin & Sleeve products provide installation ease, enduring performance in harsh conditions, and are designed to IEC 309 Standards.

Standard clocking positions identified by device color allow for quick identification and intermate ability

Locking ring with an integral neoprene gasket provides watertight seal when plug and connector/receptacle are mated.

Shrouded, nickel-plated, solid brass pins provide corrosion protection and excellent conductivity

Integral NPT Liquid-Tight fitting provides seamless installation ease in applications such as data centers

Specifications

Brand Name Pass & Seymour Type Pin & Sleeve Plug
Number of Wires 4 Application Industrial
UPC 785007499506

Packages

1 - UNIT - 1