Description
Extra reach power bar.
Specifications
| Brand Name | Southwire | Item Name | Outlet Bar |
| Number of Outlets | 6 | Cord Length | 6 ft |
| Color | White | Switch Type | On/Off |
| UPC | 062964463444 |
Packages
| 1 - UNIT - 1 |
Extra reach power bar.
| Brand Name | Southwire | Item Name | Outlet Bar |
| Number of Outlets | 6 | Cord Length | 6 ft |
| Color | White | Switch Type | On/Off |
| UPC | 062964463444 |
| 1 - UNIT - 1 |