Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Cop
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 2 |
| Voltage Rating | 600/250 VAC/DC | Amperage Rating | 100 A |
| Number of Poles | 3 | Number of Wires | 2 |
| Connection Type | Pressure Wire Terminal | NEMA Rating | NEMA 3, 3R, 4, 4X |
| Conductor Size | 4-1 AWG Building, 4-2 AWG Extra Flex | Material | Copper Free Aluminum |
| Phase | 1 | Mounting Type | Box |
| Temperature Rating | -40 to 107 °C | For Use With | ACP1023CD Clamping Ring Plug |
| Standards | UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 | Application | For ACP1023CD Clamping Ring Plug |
| UPC | 781381186278 |
Packages
| 1 - UNIT - 1 |