Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material:
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 |
| Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 30 A |
| Number of Poles | 4 | Number of Wires | 4 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) |
| Material | Copper-Free Aluminum | Phase | 3 |
| Terminal Connection | Pressure Wire Terminal | Grounding | Style 1 |
| Mounting Type | Box | Temperature Rating | -40 to 107 °C |
| For Use With | ACP3044BC Metallic Clamping Ring Plug | Includes | Weatherproof Spring Door |
| Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 | Application | For ACP3044BC Metallic Clamping Ring Plug |
| UPC | 781381710411 |
Packages
| 1 - UNIT - 1 |