Description
POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1, Reversed |
| Voltage Rating | 600/250 VAC/DC | Amperage Rating | 30 A |
| Number of Poles | 3 | Number of Wires | 3 |
| Connection Type | Pressure Wire Terminal | NEMA Rating | NEMA 3, 3R, 4, 4X |
| Conductor Size | 10-6 AWG Building, 10-8 AWG Extra Flex | Material | Copper Free Aluminum |
| Phase | 3 | Mounting Type | Box |
| Temperature Rating | -40 to 107 °C | For Use With | ACP3033BC Metallic Clamping Ring Plug |
| Standards | UL 1682, UL 1686, UL 50E, UL Listed: E145916, E145917, CSA Standard: C22.2 No. 182.1, CSA Certified: 065179, NEMA FB11 | Application | For ACP3033BC Metallic Clamping Ring Plug |
| UPC | 781381710398 |
Packages
| 1 - UNIT - 1 |