Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Copp
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Explosionproof |
| Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 60 A |
| Number of Poles | 3 | Number of Wires | 2 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 6-2 AWG (Building), 6-4 AWG (Extra Flex) |
| Material | Copper-Free Aluminum | Phase | 1 |
| Terminal Connection | Pressure Wire Terminal | Grounding | Style 2, Grounding |
| Mounting Type | Box | Temperature Rating | -40 to 107 °C |
| For Use With | ACP6023BC Metallic Clamping Ring Plug | Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 |
| Application | For ACP6023BC Metallic Clamping Ring Plug | UPC | 781381186391 |
Packages
| 1 - UNIT - 1 |