Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT M
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 |
| Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 200 A |
| Number of Poles | 4 | Number of Wires | 4 |
| NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 2/0 AWG - 250 MCM |
| Material | Copperfree Aluminum | Color | Gray |
| Frequency Rating | 50 - 400 Hz | Phase | 3 |
| Terminal Connection | Pressure Wire | Mounting Type | Box |
| Temperature Rating | -40 to 107 °C | Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 |
| Application | For AP20044CD and AP20044E Plugs | UPC | 781381296427 |
Packages
| 1 - UNIT - 1 |