Abbotsford
PASWWMRR15WH

PASS & SEYMOUR WWMRR15WH RADIANT SMART RECEPTACLE MATTER WI-FI W

Price $78.37 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWMRR15WH

Description

Take comfort in the convenience of controlling your lights and appliances, from any smart device, whether you're home or not. The Smart Outlet with Matter enables you to control your lights, appliances and more, from any Matter- compliant smart home platform. Combining classic design and advanced functionality with a simple connection to your existing smart home solution using your home's existing wireless network, Smart Lighting from the radiant® Collection lets you control power and set the exact lighting you want – when and where you need it. The bottom outlet of the device is always on, while only the top outlet can be controlled.


Compatibility: Device comes with Matter built-in, allowing for greater interoperability and compatibility with the latest smart home assistants and platforms – including Apple HomeKit, Google Home, Amazon Alexa and Samsung SmartThings.

Easy Setup: Simply scan the Matter QR code on the device with your smartphone's camera or smart home application to begin the setup process.

Wi-Fi Connected: Works with a home's existing secure 2.4 GHz Wi-Fi network.

Local Control: Devices are designed to work when your home loses connection to the internet. Devices communicate directly with a Matter controller, allowing for a faster, more reliable local processing of commands without needing an internet connection.

Consolidated Control: Can be controlled through any Matter compliant smart home platform's application – no separate manufacturer application required for onboarding of 2nd Gen Wi-Fi devices.

Voice Control: When paired with a voice assistant, use your voice to turn on the lights or set more advance scenes, schedules or routines.

Consistent Look: Mix and match radiant® smart lighting products with standard devices without sacrificing the designer look and feel.

Neutral Wire Required: Switches and dimmers require a neutral wire in the electrical box.

Matter Controller Required: A compatible Matter controller is required for successful installation. For a list of Matter controllers, please visit legrand.us/matter

Easy Installation: Installs easily in place of an outlet, neutral wire required. One outlet is Wi-Fi controlled, the other is always on.

Specifications

Brand Name Legrand Sub Brand radiant
Color White Finish Satin
Application Residential UPC 785007449457

Packages

1 - UNIT - 1