Abbotsford
HOFADINP120A

HOFFMAN ADINP120A DIN MT OUTLET 120VAC GRAY

Price $69.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADINP120A

Description

The DIN rail-mounted NEMA 5-15P electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses.


Connection: three cage clamps for solid and stranded wire AWG 20-14 (0.5-2.5mm²)

Housing: plastic, UL94 V-0, light grey

Fuse: Type 5 x 20 mm dia. (Tubular)

Integral mounting clip for 35mm DIN rail, EN 60 715

Mounting position: vertical

Operating / storage temperature -49 F to +158 F (-45 C to 70 C)

Standard NEMA receptacle 5-15R

Protection class I (grounded)

Fuse: Type 5 x 20 mm dia. (Tubular)

Integral mounting clip for 35mm DIN rail, EN 60 715

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Electrical Accessories Size 3.54x2.44x1.97 in
Material Plastic Color Lt Gray
Finish Matte Standards UL Component Recognized, File No. E222026, cUL Component Recognized, File No. E222026, Ingress protection: IP 20
Application Controls and Drives; Power Distribution UPC 783510261559

Packages

1 - UNIT - 1