Abbotsford
LUTD600PWHCSA

LUTRON D-600P-WH-CSA 600W 120V 1-Pole Incandescent/Halogen Rotary Dimmer with Push On/Off Knob (Clamshell Packaging for Canada), White

Inventory
Unavailable for order

Description

The original solid-state dimmer, introduced in 1961, sets lights for the perfect mood or ambiance. Rotate to select light level, and either rotate or push to on/off.

Specifications

Brand Name Lutron Sub Brand Rotary
Item Name Dimmer with Push Knob Type Dimmer with push on/off knob, single-pole
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish White/Enamel Painted, Gloss
Action On/Off Connection Type Wire Lead
Dimensions 73 mm W x 5.8 mm D x 117 mm H Mounting Wallbox
Standards UL Listed, CSA Certified Application For Incandescent or Halogen Lighting Control
UPC 027557684255

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24