Description
Incandescent/halogen dimmer. Paddle turns on/off. Slide up to brighten, down to dim. Preset dimmer. Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening. Gloss finishes. Clamshell packaging.
Specifications
| Brand Name | Lutron | Sub Brand | Diva |
| Item Name | Dimmer | Type | Paddle |
| Voltage Rating | 120 V | Frequency Rating | 60 Hz |
| Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
| Material | Metal/Plastic | Color/Finish | Black/Untreated |
| Connection Type | Wire Lead | Operating Temperature | 0 to 40 degrees Celsius |
| Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
| Standards | UL Listed, CSA Certified, NOM Certified | Application | For Incandescent or Halogen Lighting Control |
| UPC | 027557701266 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |