Abbotsford
IBV97011

ABB CI97011 Iberville® Blank Wallplate 1 Gangs Silver, Gray 114.3 mm Lx 69.85 mm W

Price $7.1594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI97011
Country of origin:Canada

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of stainless steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Blank Wallplate Type Plates
Number of Gangs 1 Length 114.3 mm
Material Stainless Steel Color Silver, Gray
Width 69.85 mm Finish Matte
Mounting Horizontal, Vertical, Box, Direct, Screw Standards UL File Number E2969, CSA 5043, 12798
UPC 622538440136

Packages

50 - UNIT - (50)