Description
Iberville® Stainless steel wall plate for GFCI/DECORA Receptacles Opening: 1.31 X 2.63 inch.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Wallplate | Type | Plates |
| Number of Gangs | 2 | Material | Stainless Steel |
| Color | Silver, Gray Slate | Orientation | Horizontal |
| Thickness | 0.19 in | For Use With | Decora or Ground Fault Circuit Interrupter Switch |
| Standards | UL E2969, CSA 5043 | UPC | 622538444028 |
Packages
| 50 - UNIT - (50) |