Description
Iberville® Stainless steel wall plate. 10 gang toggle switch.
Specifications
| Brand Name | ABB | Type | Plates |
| Number of Gangs | 10 | Material | Stainless Steel |
| Color | Silver | Standards | UL E2969, CSA 5043 |
| UPC | 622538000101 |
Packages
| 1 - UNIT - 1 |
Iberville® Stainless steel wall plate. 10 gang toggle switch.
| Brand Name | ABB | Type | Plates |
| Number of Gangs | 10 | Material | Stainless Steel |
| Color | Silver | Standards | UL E2969, CSA 5043 |
| UPC | 622538000101 |
| 1 - UNIT - 1 |