Abbotsford
MIL49362583

MILWAUKEE 49-36-2583 6" Hook and Loop Sander Backing Pad - Soft

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-2583

Description

Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Hook and Loop Sander Backing Pad – Soft is a replacement pad that features a Hook and Loop design to connect the sander paper to the pad. The soft pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.


"Designed for M12 FUEL™ Random Orbital Sander – 3/32” (2584-20) "

Compatible with Hook and Loop Sandpaper

"Soft Density allows a Fine finish on the paint correction and a clear coat "

The pad allows for dust collection when the vacuum is attached to the sander

Includes: (1) 6” Hook and Loop Sander Backing Pad – Soft – 49-36-2583

Specifications

Brand Name Milwaukee® Color Black
UPC 045242849321

Packages

1 - UNIT - 1