Abbotsford
MIL49362584

MILWAUKEE 49-36-2584 6" Hook and Loop Sander Backing Pad - Firm

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-2584

Description

Optimized for use with the M12 FUEL™ 6” Random Orbital Sander, the MILWAUKEE® 6” Hook and Loop Sander Backing Pad – Firm is a replacement pad that features a Hook and Loop design to connect the sander paper to the pad. The firm pad is designed specifically with the body technician in mind, allowing the user to shape body filler and remove paint to bare metal. When paired with the Milwaukee® M12 FUEL™ 6” Random Orbital Sander, the pad and tool combination is optimized for vibration for long durations of usage along with the preferred removal rate of body filler.


Designed for M12 FUEL™ Random Orbital Sander - 3/16” (2585-20)

Compatible with Hook and Loop Sandpaper?

Firm Density allows the Removal of body filler and paint

The pad allows for dust collection when the vacuum is attached to the sander

Includes: (1) 6” Pressure Sensitive Adhesive Backing Pad – Soft – 49-36-2585

Specifications

Brand Name Milwaukee® Color Red
UPC 045242849338

Packages

1 - UNIT - 1