Abbotsford
MIL48806405

MILWAUKEE 48-80-6405 3” Assorted 80, 120, 180 Grit Mesh Sanding Discs with POWERGRID™ Tear Resistant Mesh – (12 PK) + Pad Saver

Price $14.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-80-6405

Description

The MILWAUKEE® 3” Mesh Sanding Discs are designed with POWERGRID™ Tear Resistant Mesh for maximum durability, delivering up to 12x longer life vs. standard sandpaper. These sanding discs use an open weave design to minimize clogging and reduce material build-up for a smooth and flawless finish. The durable nylon backing increases protection against sharp edges, tight corners, and tough material removal applications while utilizing sharp aluminum oxide grain for faster finishing. The reusable mesh sanding discs are easy to clean for longer life; simply shake, vacuum, blow or rinse to clear away debris. High-quality hook and loop provides a secure connection and fast grit swaps. These sanding discs are available in 80 grit - 400 grit for use in wood, metal, and plastics.


POWERGRID™ Tear Resistant Mesh for maximum durability

Up to 12X longer life vs. standard sandpaper

Open weave design minimizes clogging for a smooth and flawless finish

For use with 3” sanders

Durable nylon backing protects against sharp edges, tight corners & tough removal

Reusable and easy to clean for longer life

Sharp aluminum oxide grain for rapid material removal

Hook & loop for secure connection and fast grit swaps

Includes free pad saver for reduced wear on sander pad

Ideal for wood, metal and plastics

Specifications

Brand Name Milwaukee Tool Sub Brand POWERGRID™
Color Gray UPC 045242860821

Packages

3 - UNIT - (3)