Abbotsford
MIL49362784

MILWAUKEE 49-36-2784 7 in. Yellow Foam Polishing Pad

Price $15.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-2784

Description

The Milwaukee foam polishing pad is designed specifically for clear-coat finishes. It features a heavy-duty foam construction and a hook-and-loop attachment design. The pad runs cooler than conventional polishing pads and is less likely to create swirl marks. Not recommended for use by inexperienced or novice polisher operators.


Cordless to prevent extra scratches in paint from cord

Used to remove heavy defects in the paint

Auto detail, auto body, marine applications

Easy center hole

Yellow foam pad

Avoid burning pad

Cordless to prevent extra torches in paint from cord

Used to remove heavy defects in the paint

Auto detail, auto body, marine applications

Easy center hole

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee®
Material Foam Color Yellow
Grade No Grade UPC 045242474530

Packages

1 - UNIT - 1