Abbotsford
MIL49937780

MILWAUKEE 49-93-7780 4" DIAMOND MAX™ Turbo Diamond Cup Wheel - 12 Segment

Price $58.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7780

Description

The MILWAUKEE® DIAMOND MAX™ Turbo Diamond Cup Wheels deliver up to 2X faster material removal. The unique diamond formula provides up to 5X life on concrete. The turbo cup wheels have increased surface contact for increased grinding control and a smoother surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. They are ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.


Up to 2X Faster Material Removal

Up to 5X Life on Concrete

Increased Grinding Control

Smoother Surface Finish

Vented Core for Efficient Dust Extraction

For Concrete Leveling, Adhesive Removal, and Concrete Grinding

For Use With Angle Grinders

Arbor Size: 5/8"-11

12 Segments

For Wet and Dry Use

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Color Silver UPC 045242217465

Packages

1 - UNIT - 1