Abbotsford
MIL48525040

MILWAUKEE 48-52-5040 Brush cup wire knot carbon steel 3"

Price $25.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-52-5040

Description

Milwaukee offers the finest quality Knot Wire Cup Brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of Knotted and Crimped Cup Brushes as well as a full line of Stringer Bead and Full Cable Twist Wire Wheels. This Knot Wire Cup Brush is designed to be used on 4-1/2 inch or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of carbon steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Carbon steel

Specifications

Brand Name Milwaukee Diameter 2.75 in
UPC 045242145256

Packages

1 - UNIT - 1