Abbotsford
MIL48525020

MILWAUKEE 48-52-5020 Wheel twist knot full cable SS 4"

Price $35.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-52-5020

Description

The Full Cable Twist Knot Wire Wheel is designed for general heavy duty cleaning of scale, surface oxidation, rubber flash, heavy burrs and weld splatter. Full Cable Twist Knot Wire Wheels are available in carbon and stainless steel. This Cable Knot Wire Wheel is designed for use with 4-1/2 or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of stainless steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

.020 gauge wire, stainless steel

Specifications

Brand Name Milwaukee Diameter 4.0 in
Material Steel UPC 045242145157

Packages

1 - UNIT - 1