Abbotsford
mil49901981

MILWAUKEE 49-90-1981 1-7/8" Round Brush Tool

Price $12.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1981

Description

The MILWAUKEE® 1-7/8" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces to clean quickly without causing damage to finished surfaces. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This round vacuum cleaner brush is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

Agitating brushes for easy debris removal

Optimized for handheld use or attaching to an 1-7/8" extension wand

Soft bristles allow for use on finished surfaces

Specifications

Brand Name Milwaukee Item Name Brush Tool
Type 360°, Round Arbor/Shank Size 1-7/8 in
Material Plastic Color Gray/Red
Overall Length 4 in For Use With 0910-20 M18™ Fuel™ 6 gal Wet/Dry Vacuum, 0920-20 M18™ Fuel™ 9 gal Dual Battery Wet/Dry Vacuum, 0920-22HD M18™ Fuel™ 9 gal Dual Battery Wet/Dry Vacuum Kit
UPC 045242542949

Packages

1 - UNIT - 1