Abbotsford
MIL49162805

MILWAUKEE 49-16-2805 Water Supply 10' Hose Assembly

Price $173.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2805
Documents Documents

Description

The MILWAUKEE® additional Water Supply Hose and Nozzle Assembly for M18 4-Gallon Backpack Water Supply w/ SWITCH TANK™ (3019-21WS, 49-16-19WS). The quick-connect coupler allows for connection to concrete cut-off saws and core drills. The hose delivers 10' of length for increased maneuverability during application.


10' Replacement Hose

Accessory for M18™4-Gallon Water Supply w/ SWITCH TANK™

Includes: Quick-Connect Coupler, Quick-Connect Nozzle

Hose Material: Reinforced PVC

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCH TANK™
Material PVC,Plastic Color Black,Red,White
UPC 045242369287

Packages

1 - UNIT - 1