Abbotsford
KLN50159

KLEIN TOOLS 50159 15' HI-FLEX GLOW FISH ROD SET

Price $62.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50159

Description

Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. These highly-flexible rods are designed for maximum maneuverability to easily navigate difficult bends and tight spaces. The Splinter Guardâ„¢ coating glows bright green to quickly identify the right flex for the job and improves visibility in low-light applications. This 15-Foot rod includes a hook and bullet attachment.


Hi-Flex Glow Rods provide ultimate flexibility to navigate difficult bends and tight spaces glows bright green for immediate identification of flexibility and improved visibility in low-light spaces

(3) 5/32-Inch diameter x 5-Foot glow rods assembles to full 15-Foot rod, perfect starter set for high flexibility

(3) 5/32-Inch diameter x 5-Foot glow rods assembles to full 15-Foot rod, perfect starter set for high flexibility

Specifications

Brand Name Klein Tools Item Name Hi-Flex Glow Rod, 15-Foot
Type Fish Tape Overall Length 15 ft
Material Fiberglass Includes (20) 3 in x 12 ft and 3 in x 4 ft Socks, (250) 15 x 19 in Pads, (3) Nitrile Gloves, (30) Disposal Bags, (36) 3 in x 4 ft and 3 in x 4 ft Socks, (8) 18 x 18 in Pillows, Goggles, Handbook
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 092644501593

Packages

1 - UNIT - 1