Abbotsford
KLN56430

KLEIN TOOLS 56430 30 ft Glow Rod Set

Price $151.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56430

Description

This specialty set of fish rods is the perfect solution for low-light applications. In addition to the six 5-foot glow rods, this set also includes an illuminated LED, a hook and a bullet nose tip making it a great option for telecom and datacom installations. The protective Splinter Guardâ„¢ coating on these fish rods guard your hands against fiberglass splinters. These mid-flex, 3/16-Inch rods can connect together easily up to a full 30-foot allowing wire to be pulled across long distances.


Mid Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications

Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments

Protective Splinterguard™ coating helps keep hands free of fiberglass splinters

Durable stainless steel connectors reinforce connection between all Klein fish rods

Includes internal attachment canister to store attachments directly inside fish rod tube convenient storage location prevents loss or damage to attachments

Includes bullet nose and hook attachments to affix and grab wires

(6) 3/16-Inch diameter x 5-Foot glow rods assembles to full 30-Foot rod, perfect for variety of short or long runs

(6) 3/16-Inch diameter x 5-Foot glow rods assembles to full 30-Foot rod, perfect for variety of short or long runs

Made in the USA with Global Components

Specifications

Brand Name Klein Tools Item Name Glow Rod Set
Overall Length 30 ft Pole Diameter 3/16 in
Material Fiberglass Color/Finish Splinter Guard
Includes (6) 3/16 in dia 5 ft Rods with Bullet Nose, (1) 2-1/2 x 1/2 in LED Illuminated Tip, (1) 2 x 3/4 in Hook, (1) 1 x 1/4 in Bullet Nose Tip Application Electrical, Telecom, Datacomm
UPC 092644690914

Packages

1 - UNIT - 1 4 - UNIT - 4