Abbotsford
KLN56516

KLEIN TOOLS 56516 Twin Hook Replacement Part, Fish Rod Attachment

Price $16.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56516

Description

The Twin Hook Attachment is a replacement part for the 7-Piece Fish Rod Attachment Set (Cat. No. 56511). This durable stainless steel grappling-style hook works well on its own or threaded on the end of the Whisk Attachment (Cat. No. 56513) in areas crowded with other wires or cables. This attachment fits all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Grappling-style hook for difficult wire retrieval

Attaches to the end of the Whisk accessory (Cat. No. 56513)

Specifications

Brand Name Klein Tools Item Name Twin Hook Attachment
Material Stainless Steel Type Replacement
Color Gray Dimensions 1.9 in L x 0.6 in W x 1.6 in H
For Use With 56513 Whisk Attachment, 56511 7-Piece Fish Rod Attachment Set and the 56400 33 ft Fish and Glow Rod Kit Application For Difficult Wire Retrieval, Wire Pulling and Installation
UPC 092644565168

Packages

1 - UNIT - 1