Abbotsford
kln50350

KLEIN TOOLS 50350 Fish Tape Leader Steel

Price $26.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50350
Documents Documents

Description

For use with 1/8 inch wide steel fish tapes. Flexible leader guides steel tapes through 90° bends and makes pulling and pushing flat steel tapes easier. The 3/16 inch diameter tape has a rustproof inner steel cable core wrapped with a spiral cover for exceptional flexibility. Heavy duty construction is strength rated up to 500 pulling pounds. High capacity eyelet holds up to five no.12 un-stripped wires and seven no.10 bare wires.


For use with 1/8-Inch wide steel fish tapes

Flexible leader guides steel tapes through 90-degree bends and makes pulling and pushing flat steel tapes easier

The 3/16-Inch diameter tape has a rustproof inner steel cable core wrapped with a spiral cover for exceptional flexibility

High capacity eyelet holds up to five #12 unstripped wires and seven #10 bare wires heavy duty construction is strength rated up to 250 pulling pounds

Specifications

Brand Name Klein Tools Item Name Fish Tape Leader
Type Flexible Material Steel
Capacity 500 lb For Use With 1/8 in Wide Steel Fish Tape
Application Flexible leader guides steel tapes through 90° bends and makes pulling and pushing flat steel tapes easier. UPC 092644503504

Packages

1 - UNIT - 1