Abbotsford
KLN56512

KLEIN TOOLS 56512 Double-S Hook Fish Rod Attachment

Price $16.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56512

Description

The innovative new Double-S Hook is a replacement part for the 7-Piece Fish Rod Attachment Set. Rotate the hook clockwise to grab then secure wires in difficult pulling applications. This attachment fits all Klein fish and glow rods. Note: Does not fit Super Rod Series (SRS) fish rods.


Replacement attachment for Cat. No. 56511, the 7-Piece Fish Rod Attachment Set

Fits all Klein Tools fish and glow rods

Innovative new Double-S hook grabs and holds wire and cable in difficult pulling applications

Keeps wire or cable secure while being pulled

Durable stainless steel construction

Patent pending design

Rotate the Double-S Hook clockwise to secure wires, release by rotating counter clockwise

7-Piece Attachment Set (Cat. No. 56511) includes a hard plastic carrying case

Specifications

Brand Name Klein Tools Item Name Double-S Hook Fish Rod Attachment
Type Double S Hook Length 3 in
Width 0.8 in Material Stainless Steel
Finish Titanium Gray Application For Wire Pulling, Installation
UPC 092644565120

Packages

1 - UNIT - 1