GREENLEE FTXF-100 100 ft REEL-X Non-Conductive Fish Tape
Description
Free-spinning interior reel for faster fishing;Utilize secondary exit and set case on the ground to free-up both hands for fishing;Anti-Bind Design;Quick-Change replacement reels;Fatigue/Strain reducing ergonomic case design;Bulk Pack Available (Qty: 3) - FTXF-100BP;Compatible Replacement Reels: RFTXF-50, RFTXF-100
Specifications
| Brand Name | Greenlee | Sub Brand | REEL-X |
| Item Name | Fish Tape with Eyelet | Type | Non-Conductive |
| Length | 100 ft | Tensile Strength | 300 lb |
| Material | Fiberglass | Color/Finish | Green |
| Application | Cable Installation | UPC | 783310047025 |
Packages
| 1 - UNIT - 1 |