Abbotsford
KLN50376

KLEIN TOOLS 50376 150' HIGH FLEX POLYESTER FISH TAPE

Price $178.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50376

Description

The 150-Foot High Flex Polyester Fish Tape is the perfect wire pulling solution where flexibility meets strength. The polyester material provides a highly flexible and lightweight tape compared to steel while the triple strand design delivers increased durability and strength compared to fiberglass. The low friction case and optimized feed angle create a smooth payout and easy retraction. The bright orange strand woven into the triple strand improves visibility for easier locating of the tape.


150-Foot High Flex Polyester Fish Tape is the perfect combination of flexibility for easy navigation and strength to withstand difficult pulls

Overall lightweight design and optimized feed angle produce a smooth pay-out and retaction, reducing effort and fatigue

Specifications

Brand Name Klein Tools Item Name High Flex Polyester Fish Tape, 150-Foot
Type Fish Tape Length 17 inch
Wire Size 150' x 1/4'' ( 45.7 m x 4.8 mm) Reel Diameter 0.5 inch
Material Polyester Color/Finish Black,Orange
Application Wire Pulling UPC 092644500374

Packages

1 - UNIT - 1