Abbotsford
IDI31048

IDEAL INDUSTRIES 31-048 200 ft E-Class™ Fiberglass Fish Tape

Price $384.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-048

Description

E-Class™ Fiberglass Fish Tapes are non-conductive up to 1000V* for use around existing circuits and feature a glow in the dark molded eyelet for greater visibility in dark areas. A fiberglass core provides column strength for good pushing and pulling capability, with a round jacket assisting in feeding through runs with multiple bends or in multiple planes.


Non-conductive up to 1000V designed for use around existing circuits

E-Class™ Fiberglass core for great strength and pushing power

Glow-in-the-Dark eyelet for greater feasibility and ease of use in dark areas

Smooth nylon jacket protects fiberglass and provides a smooth surface for navigating bends

Round shape provides omni-directional pushing through tough bends

Pulling strength: 350 lbs.

3/16" diameter

Specifications

Brand Name Ideal Sub Brand E-Class™
Item Name Fish Tape Length 200 ft
Wire Size 3/16 in Reel Diameter 16 in
Tensile Strength 350 lb Material Fiberglass
Color/Finish Blue UPC 783250862382

Packages

1 - UNIT - 1