Abbotsford
KLN50400

KLEIN TOOLS 50400 Cable Bender 350 MCM Conduit

Price $65.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50400

Description

Cable bender 12'' (305 mm) overall length and tool opening 7/8'' (22 mm). Weight (lbs.): .90. Forged, one-piece steel construction for exceptional durability and high strength to meet the most demanding job requirements. Head is angled 22° for ease in bending cable in tight, hard-to-access places. Corrosion-resistant, black-oxide finish with heavy-duty orange double-dipped plastic handle. Handle is contoured for a firm, comfortable grip. It is recommended that two benders be used for easier bends.


Handle is contoured for a firm, comfortable grip

It is recommended that two benders be used for easier bends

Capacity: 350 MCM

Overall Length: 12-Inch Tool Opening: 7/8-Inch

Specifications

Brand Name Klein Tools Item Name Cable Bender
Type Corrosion Resistant Conduit Size 350 MCM
Construction Black Oxide Forged Steel Opening Size 7/8 in
Overall Length 12 in Weight 0.9 lb
Application Easily Bend Cables UPC 092644504006

Packages

1 - UNIT - 1