Abbotsford
KLN50402

KLEIN TOOLS 50402 Cable Bender 500 MCM Conduit

Price $87.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50402

Description

Forged, one-piece steel construction for exceptional durability and high strength to meet the most demanding job requirements.


Forged, one-piece steel construction for exceptional durability and high strength to meet the most demanding job requirements

Maximum Cable Capacity: 500 MCM

Head is angled 22-degrees for ease in bending cable in tight, hard-to-access places

Corrosion-resistant, black-oxide finish with heavy-duty orange double-dipped plastic handle

Specifications

Brand Name Klein Tools Item Name Cable Bender
Type Corrosion Resistant Conduit Size 500 MCM
Construction Black Oxide Forged Steel Handle Color Orange
Opening Size 1-1/64 in Overall Length 14-1/2 in
Weight 1.6 lb Application Cable bender used to bed cables and is contoured for a firm, comfortable grip.
UPC 092644504020

Packages

1 - UNIT - 1