Abbotsford
KLN171671

KLEIN TOOLS 1716-71 Parallel Jaw Grip - Lock, HDPE Wire to 1.362-Inch

Price $1,283.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1716-71

Description

This parallel jaw grip was specifically designed to securely pull slippery HDPE-coated cable or tree wire. The innovative high-traction surface grips the cable without damaging the outer jacket. The tough carbide grit technology withstands even the harshest jobsite conditions. The grip is spring-loaded for one-handed operation and easy placement on the conductor.


Locking handle keeps jaw open while using hot stick to place grip on cable

Pulls cable diameters 0.625-Inch to 1.362-Inches (15.9 to 35.0 mm)

4,000-Pound (1814 kg) maximum safe load

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.625 - 1.362 in
Material Forged Steel Color/Finish HDPE-Coated
Capacity 4000 lb Standards OSHA Approved
Application For Wire Pulling UPC 092644470653

Packages

1 - UNIT - 1