Description
Versatile, one-handed grip holds a wide range of cable sizes pulling No. 6 Copper to No. 477 ACSR. 20-Percent lighter than the Klein's Cat. No. KT4500 grip with easy, one-handed actuation. Design includes a latch to help maintain cable position in grip jaws. Made in the USA, this grip has a maximum safe load of 5000-Pound.
Specifications
| Brand Name | Klein Tools | Item Name | Wide Range Distribution Grip with Hot Latch |
| Type | One-Handed | Size | 0.162 - 0.883 in |
| Material | Steel | Capacity | 5000 lb |
| Includes | Spring, Locking Handle | Application | For Wire Pulling |
| UPC | 092644470738 |
Packages
| 1 - UNIT - 1 |