Abbotsford
KLN165620H

KLEIN TOOLS 1656-20H Chicago™ Grip with Latch Steel 1/0 AWG ACSR, 0.4 in

Price $494.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1656-20H
Documents Documents

Description

Chicago® grip with hot-line latch for bare conductors. Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.


Hot-line grips for both bare and insulated conductors

Grip may be placed on wire with hot-line stick

When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire

Standard hot-line grips are not supplied with springs or lock-open features

When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Latch Type Round Jaw
Conductor Range 1/0 AWG ACSR, 0.4 in Material Steel
Breaking Strength 2041 kg Application For Steel Stranded Cable
UPC 092644471056

Packages

1 - UNIT - 1