Abbotsford
KLN165640

KLEIN TOOLS 1656-40 Chicago™ Cable Pulling Grip Drop Forged Steel 0.53 - 0.74 in

Price $838.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1656-40
Documents Documents

Description

Chicago® grip with hot-line latch for bare conductors. Hot-line grips for both bare and insulated conductors. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Conductor Range 0.53 - 0.74 in Length 5-1/2 in Jaw
Color Code Gold Material Drop Forged Steel
Breaking Strength 8000 lb Application For Bare ACSR, Aluminum and Stranded Copper Cables
UPC 092644471117

Packages

1 - UNIT - 1