Abbotsford
KLN165660

KLEIN TOOLS 1656-60 Grip CHICAGO for bare cables 5-1/2"

Price $942.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1656-60
Documents Documents

Description

Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminium and stranded-copper cables. Smooth jaws grip with maximum contact and are less likely to damage conductors.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Round
Size 0.86 - 0.96 in Material Steel
Capacity 8000 lb Standards California Proposition 65 Warning
Application For Bare ACSR, Aluminum and Stranded-Copper Cables UPC 092644471179

Packages

1 - UNIT - 1