Description
Serpentine jaws are specially machined to allow insertion of insulated conductor through the jaws, which reduces danger of slippage which might result in insulation damage. Eliminates necessity of stripping insulation from conductor. Round inside-jaw contour.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago™ |
| Item Name | Grip | Type | Chicago Grip |
| Size | 0.2 - 0.42 in | Material | Steel |
| Application | For PVC Covered Conductor | UPC | 092644471230 |
Packages
| 1 - UNIT - 1 |