Abbotsford
KLN16845C

KLEIN TOOLS 16845C Grip CHICAGO coated for guy wire

Price $862.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:16845C
Documents Documents

Description

Chicago® Grip with coated for use with guy wire. It has sawtooth jaw profile that provides extra gripping power to prevent slipping on guy strand.. It has 5 inch jaw length increases surface area contact with the cable, minimizing cable damage. It is designed for cable sizes 0.16 to 0.55 inch.


Aggressive sawtooth jaw profile resists build-up from galvanized coating on guy strand and EHS cables

5'' jaw length increases surface area contact with the cable, minimizing cable damage

Designed for cable sizes 0.218-Inch to 0.55-Inch (5.54 mm to 13.97 mm)

Manufactured from drop-forged, heat-treated steel for excellent durability with a spring that closes grip on cable helping to maintain initial position

Maximum Safe Load is 8000-Pound (3629 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip Type Chicago Grip
Size 0.218 - 0.55 in Material Steel
Capacity 8000 lb Includes Spring
Standards California Proposition 65 Warning Application For Aircraft, EHS, Guy Strand, Messenger
UPC 092644479458

Packages

1 - UNIT - 1