Description
Chicago® grip for extra high strength cables, messenger, guy strand. Designed for cable sizes from .12 inch (3.10 mm) to 1.0 inch (25.4 mm). Double inchV inch grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago Grip |
| Item Name | Cable Pulling Grip | Type | Diamond Jaw |
| Conductor Range | 0.16 - 0.55 in | Length | 5 in Jaw |
| Color Code | Gold | Material | Forged Steel |
| Breaking Strength | 8000 lb | Application | For Extra-High-Strength Cables, Messenger, Guy Strand |
| UPC | 092644479465 |
Packages
| 1 - UNIT - 1 |