Abbotsford
KLN168474

KLEIN TOOLS, INC 1684-74 Grip CHICAGO curved-jaw grip EHS cable 0.218-0.55"

Price $859.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1684-74
Documents Documents

Description

When pulling EHS (extra-high-strength) galvanized-steel cable the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip. To reduce the possibility of slippage and damage to the cable the jaws of this grip are milled on a curve with a double V contour.


When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip

To reduce the possibility of slippage and damage to the cable, the jaws of this grip are milled on a curve with a double V contour

For use on aluminum, copper, weatherproof coated wire, PVC covered conductors and messenger and guy strand

Specifications

Brand Name Klein Tools Sub Brand Chicago™ Grip
Item Name Curved Jaw Grip Type Double V-Milled Curved
Size 0.218 - 0.55 in Material Steel
Standards California Proposition 65 Warning Application For Aluminum, Copper, Weatherproof Coated Wire, PVC Covered Conductors and Messenger and Guy Strand
UPC 092644471728

Packages

1 - UNIT - 1