Abbotsford
KLN168520

KLEIN TOOLS 1685-20 Havens® Pulling Grip

Price $651.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1685-20
Documents Documents

Description

Lightweight, compact grips pull an exceptionally wide range of cable sizes and types. Designed with a round inside-jaw contour for maximum contact to minimize conductor damage. Lower jaw is serrated to firmly grip insulated cables and conductors. Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable. Large-diameter eye accommodates large hooks on hoists, winches and tackle blocks.


Lightweight, compact grips pull an exceptionally wide range of cable sizes and types

Designed with a round inside-jaw contour for maximum contact to minimize conductor damage and lower serrated jaw to firmly grip insulated cables and conductors

Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable

Large-diameter eye accommodates large hooks on hoists, winches and tackle blocks

Specifications

Brand Name Klein Tools Sub Brand Havens®
Item Name Pulling Grip Type Swivel
Material Steel Application Wire Pulling
UPC 092644471759

Packages

1 - UNIT - 1