Description
Lightweight compact grips pull an exceptionally wide range of cable sizes and types. Designed with a round inside-jaw contour for maximum contact to minimize conductor damage. Lower jaw is serrated to firmly grip insulated cables and conductors. Design includes a latch that prevents the grip from falling in case of jaw disengagement from the cable. Large-diameter eye accommodates large hooks on hoists, winches and tackle blocks.
Specifications
| Brand Name | Klein Tools | Item Name | Parallel Jaw Grip |
| Type | Compact | Size | 0.625 - 1.25 in |
| Material | Steel | Capacity | 7500 lb |
| Standards | California Proposition 65 Warning | Application | Wire Pulling |
| UPC | 092644471780 |
Packages
| 1 - UNIT - 1 |