Abbotsford
KLN168610

KLEIN TOOLS 1686-10 Standard Parallel Jaw Grip 0.2 - 0.4 in

Price $1,025.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1686-10
Documents Documents

Description

Longer jaws achieve a firm hold reducing possibility of slippage and damage to cable. Design includes a latch plus a large-diameter eye that accommodates large hooks on hoists winches and tackle locks. When latch is closed, it helps maintain cable position in grip jaws.

Specifications

Brand Name Klein Tools Item Name Standard Parallel Jaw Grip
Type Parallel Jaw Grip Size 0.2 - 0.4 in
Material Steel Capacity 10000 lb
Application Wire Pulling UPC 092644471797

Packages

1 - UNIT - 1