Abbotsford
KLN160410

KLEIN TOOLS 1604-10 Grip HAVENS 0.06-0.025"

Price $99.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1604-10
Documents Documents

Description

Designed for use when light compact grip is desired and where conductor damage is not a factor. gripping pressure of the knurled jaw is applied to 1/4 cable area.


Designed for use when light, compact grip is desired and where conductor damage is not a factor

Works with Messenger and Guy Strand cable diameter range of 0.06-Inch to 0.25-Inch (1.52 mm - 6.35 mm)

Gripping pressure of the knurled jaw is applied to 1/4-Inch (6.35 mm) cable area

Maximum safe load of 2,500-Pound (1,134 kg)

Approximate weight of each is 1-pound

Specifications

Brand Name Klein Tools Sub Brand Havens®
Item Name Grip Type Haven's Grip
Size 0.06 - 0.25 in Material Drop Forged Steel
Standards California Proposition 65 Warning Application For Gripping Cables
UPC 092644472022

Packages

1 - UNIT - 1